Menu Search
NVENT CADDY #SK245I

Clamp, Conduit to Strut; Steel; Zinc-plated; 1-1/2 in. Rigid

SKU # 78285625340 Manufacturer Series: SK
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 1-1/2"EMT
Rigid Conduit Trade Size: 1-1/2"Rigid
Load: 200 lb. Max