Menu Search
NVENT CADDY #SK165I

Clamp, Conduit to Strut; Steel; Zinc-plated; 1 in. Rigid

SKU # 78285625338 Manufacturer Series: SK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 1"EMT
Rigid Conduit Trade Size: 1"Rigid
Load: 200 lb. Max