The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
NVENT CADDY #SK485I

Clamp, Conduit to Strut; Steel; Zinc-plated; 3 in. Rigid

SKU # 78285625343 Manufacturer Series: SK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Zinc-plated
EMT Trade Size: 3"EMT
Rigid Conduit Trade Size: 3"Rigid
Load: 350 lb. Max