The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
SASCO TUBES & ROLL FORMING #SW34R-G

Clamp, Conduit to Strut; Steel; Pre-Galvanized; 3/4 in. Rigid

SKU # 62596595002 Manufacturer Series: SW
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Pre-Galvanized
Rigid Conduit Trade Size: 3/4"Rigid
OD Max: 1.05 in.

Additional Info: Swing Style. Supplied Pre-assembled