Menu Search
ABB INSTALLATION PRODUCTS #CPC050SS6

Thomas and Betts® Clamp, Conduit; Stainless Steel; 0.65 to 0.89 in.

SKU # 61601310699 Manufacturer Series: Superstrut® Cobra® CPC
View more versions of this product
OD Max: 0.89 in.
EMT Trade Size: 1/2 in.
Rigid Conduit Trade Size: 1/2 in.
OD Min: 0.65 in.
Load Rating: 200 lb. Max
Type: Conduit and Cable Clamp
Construction: 1-Piece with Saddle
Material: Stainless Steel