Menu Search
ABB INSTALLATION PRODUCTS #TBQC100

Thomas and BettsĀ® Clamp, Conduit to Strut; Steel; Electro-Galvanized; 1 in. Rigid

SKU # 61601311129 Manufacturer Series: QuickClamp II
Type: Conduit to Strut Clamp
Construction: 2-Piece
Material: Steel
Finish: Electro-Galvanized
EMT Trade Size: 1"EMT
Rigid Conduit Trade Size: 1"Rigid
Load: 200 lb. Max

Additional Info: Supplied Pre-assembled