(0)

EATON #M-33-3B

Mechanical Interlock NEMA 3-4

SKU: 78667800014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Kit Type: Mechanical Interlock
Size: NEMA 3-4
Mounting: All Pole Comb. Horiz.
Manufacturer Series: A200
Description
Interlocks and Reversing Kits: Kit Type - Mechanical Interlock; Size - NEMA 3-4; Mounting - All Pole Comb. Horiz.; Manufacturer Series - A200