Menu Search
3M #HDCW80/25-750

Cable Jacket Repair 1C Power Cable

SKU # 00189559067 Manufacturer Series: HDCW
Material: Polyolefin, Heat Shrink
Cable Type: 1C Power Cable
Length: 29.5 in.
Kit Type: Cable Jacket Repair
Installation: Wraparound, Locking Metal Channel
Rating: 1000V (Insulation), 35kV (Jacket Repair)
OD Min: 0.98 in.
OD Max: 3.15 in.

Additional Info: Conductor size: 500-1000mcm