Menu Search
3M #4560-5

Armorcast Structural Material, 1C Power Cable, Wraparound, 5 ft L

SKU # 05111572719 Manufacturer Series: 4560
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Cable Splice/Jacket Protection
Cable Type: 1C Power Cable
Material: Fiberglass Knit Fabric Strip, Curable Black Urethane Resin Syrup
Installation: Wraparound
Rating: 1 kV - 5/8 kV
Length: 5 ft.

3M. 4560-5 ARMORCAST STRUCTURAL MTL