Menu Search
BROAN #V110

Elbow, Sweep; PVC; 90 deg.; 2 in. (51mm) Dia

SKU # 05532172090
Fitting Type: Vacuum System Tubing
Configuration/​Size: Elbow, 90 deg.
Material: PVC

Allows for smooth turns in the line

Additional Info: Diameter: 2.00 in.