Menu Search
CRC INDUSTRIES #73005

Lubricant and Corrosion Inhibitor, Petroleum Distillate Base, 93.3 deg F, 16 oz, Aerosol Can

SKU # 07825473005 Manufacturer Series: Series 3-36
Lubricant Type: Multi-Purpose Lubricant
Lubricant Base: Petroleum Distillate
Flash Point: 93.3 deg F
Package Size: 16 oz.
Package Type: Aerosol Can

Multi-Purpose Lubricants: Lubricant Type - Multi-Purpose Lubricant; Lubricant Base - Petroleum Distillate; Flash Point - 93.3 deg F; Package Size - 16 oz; Package Type - Aerosol Can; Additional Information - Thin, Non-Drying Film, Temp Rating: 121.1 deg C; Manufacturer Series - Series 3-36

Additional Info: Thin, Non-Drying Film, Temp Rating: 121.1 deg C