Menu Search
MISC- C MISC VENDORS #G-1201A

Multi-Use Aerosol Paint Aerosol 13 oz Red

SKU # 43704199997
Type: Multi-Use Aerosol Paint
Base: Enamel
Color - Basic: Red
Color - Style: Basic
Container: Aerosol
Size: 13 oz.

Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Enamel; Color - Basic - Red; Color - Style - Basic; Container - Aerosol; Size - 13 oz; Additional Information - Electrical Terminal Sealant Spray

Additional Info: Electrical Terminal Sealant Spray