Menu Search
MISC- C MISC VENDORS #G-1228A

Multi-Use Aerosol Paint Gray Gloss

SKU # 43704199998
Type: Multi-Use Aerosol Paint
Base: Enamel
Color - Basic: Gray
Color - Style: Basic
Finish: Gloss

Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Enamel; Color - Basic - Gray; Color - Style - Basic; Finish - Gloss; Additional Information - Used for General Finishing of Machinery and Electrical Apparatus

Additional Info: Used for General Finishing of Machinery and Electrical Apparatus