Menu Search
COMAC #C500000000

Dryer, 220/240 VAC 50/60Hz, 110/120 VAC 60Hz, 1850 w

SKU # 62823509422
Type: Dual Flow Dryer
Watts: 1850W
Voltage: 220/240V AC 50/60Hz, 110/120V AC 60Hz
Time Cycle: 7 to 10 Sec
Material: ABS
Finish: White