Menu Search
COMAC #C-200240000

BLAST Dryer, Auto ON/Auto OFF, 115/230 VAC 50/60Hz, 5.2 A

SKU # 62823509000
RoHS Compliant
Type: Hand Dryer
Switch: Auto ON/Auto OFF
Watts: 1450W
Voltage: 115/230V AC 50/60Hz
Current: 5.2 A
Material: Reinforced Steel
Finish: Black
Dimensions: HxWxD: 11.02 x 9.25 x 6.69 in.