Menu Search
COMAC #C100220004

Dryer, Auto ON/Auto OFF, 115/230 VAC 50/60Hz, 5.7 A

SKU # 62823509122
RoHS Compliant
Type: One Hand Dryer
Switch: Auto ON/Auto OFF
Watts: 1450W
Voltage: 115/230V AC 50/60Hz
Current: 5.7 A
Time Cycle: 12 Sec
Material: Reinforced Steel
Finish: Brushed Stainless Steel
Dimensions: HxWxD: 15.11 x 8.77 x 4.13 in.