Menu Search
NDC #TOP-SHEETS

Pallet Top Sheet, Perforated Roll, Polyethylene , 8 ft

SKU # 62029910222

Compare

Maximum number of products selected.
Type: Pallet Top Sheet
Roll Type: Perforated Roll
Material: Polyethylene
Material Color: Clear
Width: 72 in.
Length: 8 ft.
Size - Core: 3.000 in.
Quantity - Sheets/​Roll: 150

Paper Towels, Rolls: Type - Pallet Top Sheet; Roll Type - Perforated Roll; Material - Polyethylene; Material Color - Clear; Size - Width - 72.00 in.; Size - Length - 8 ft; Size - Core - 3.000 in.; Quantity - Sheets/Roll - 150; Additional Information - Gauge: 1.5 Mils

Additional Info: Gauge: 1.5 Mils