Menu Search
EATON #10250T452

Joy Stick Operator 2 Position

SKU # 78211312545 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joy Stick Operator
Size: 30.5mm
NEMA: 4,4X,13
Positions: 2
Action: Momentary