Menu Search
EATON #10250T451

Joy Stick Operator 4 Position

SKU # 78211322600 Manufacturer Series: 10250T
Type: Joy Stick Operator
Size: 30.5mm
NEMA: 4,4X,13
Positions: 4
Action: Momentary

Joy-Stick-Toggle Operators: Type - Joy Stick Operator; Size - 30.5 mm; NEMA - 4,4X,13; Positions - 4; Action - Momentary; Manufacturer Series - 10250T