Menu Search
EATON #10250T45113

Joy Stick Operator 4 Position

SKU # 78211345825 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joy Stick Operator
Size: 30.5mm
NEMA: 3, 3R, 4, 4X, 12, 13
Positions: 4
Action: Maintained Up / Maintained Left / Maintained Right

Additional Info: Operating Temperature: 140 deg F