Menu Search
HAMMOND POWER SOLUTIONS #NMK045KBC

Transformer, General-Purpose; Copper Winding; 60Hz; 45 kVA

SKU # 80342301735 Manufacturer Series: HPS Sentinel Series
KVA: 45 KVA
Volts, Secondary: 208Y/120V
Enclosure HxWxD: 29.00x21.50x19.50"
Weight: 302 lb. (137kg)
Type: General Purpose Transformer
Volts, Primary: 480V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount