Menu Search
HAMMOND POWER SOLUTIONS #NMK045PBC

Transformer, General-Purpose; Copper Winding; 60Hz; 45 kVA

SKU # 80342301737 Manufacturer Series: HPS Sentinel Series
KVA: 45 KVA
Volts, Secondary: 208Y/120V
Enclosure HxWxD: 28.75x23.90x25.00"
Weight: 400 lb. (182kg)
Type: General Purpose Transformer
Volts, Primary: 600V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount. May be use on a 600Y/347V Supply