Menu Search

HAMMOND POWER SOLUTIONS

Transformer, General-Purpose; Copper Winding; 60Hz

(0 Product Options) Manufacturer Series: HPS Sentinel Series
  • Type: General Purpose Transformer
  • Volts, Primary: 600V
  • Phase: 3
  • Frequency Rating: 60Hz
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: General Purpose Transformer
Volts, Primary: 600V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R