Menu Search
DOTTIE #SNG6

Keyhole Saw Tire Tread Triangular Handle, Carbon Steel Blade Plasterboard, Sharpened Point

SKU # 78100242092 Manufacturer Series: Snaggletooth
Type: Keyhole Saw
Material: Tire Tread Triangular Handle, Carbon Steel Blade
Blade Type: Plasterboard, Sharpened Point
Blade Length: 6 in.

Keyhole Saws: Type - Keyhole Saw; Material - Tire Tread Triangular Handle, Carbon Steel Blade; Blade Type - Plasterboard, Sharpened Point; Blade Length - in - 6; Additional Information - 12" OL, Triple ground blade cuts both directions; Manufacturer Series - Snaggletooth

Additional Info: 12" OL, Triple ground blade cuts both directions