Menu Search
OUELLET #OCP1000NL-TB6

Kick Space Heater, 208-240VAC, 1000W, Semi-Gloss Black

SKU # 62526266029
Heater Type: Fan Forced Kick Space
Voltage: 208-240V AC
Watts: 1000W
Color: Semi-Gloss Black
Housing HxWxD: 21-3/4 in. H x 10-1/8 in. W x 4 in. D
Control: Single-Pole Bi-Metal Thermostat