Specifications
Kit Type:
Cable Splicer's Knife/Scissors
Knife:
Coping-type 1-3/4 in. Blade, 6-1/4 in. Long
Scissors:
Serrated Lower-Blade, Stripping Notch, 5 in.Long
Case:
Leather Holster, Slotted 2 in.
Description
Knife-Scissor Kit: Kit Type - Cable Splicer's Knife/Scissors; Knife - Coping-type 1-3/4 inBlade, 6-1/4 inLong; Scissors - Serrated Lower-Blade, Stripping Notch, 5"Long; Case - Leather Holster, Slotted 2"