(0)

DOTTIE #KS1

Knife Sharpener Tungsten Carbide Diamond Grit

SKU: 78100214660
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Knife Sharpener
Material: Tungsten Carbide
Surfaces: Diamond Grit
Handle: Finger Guard
Description
Knife and Scissor Sharpeners: Type - Knife Sharpener; Material - Tungsten Carbide; Surfaces - Diamond Grit; Handle - Finger Guard; Additional Information - Soap and Water clean up, non-corrosive
Additional Info: Soap and Water clean up, non-corrosive