You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #44151

Pocket Sized Knife Sharpener Hardened Chrome Steel

SKU # 09264444151
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Sized Knife Sharpener
Material: Hardened Chrome Steel
Length: 3-3/4 in.
Handle: High Visibility Orange Color

Knife and Scissor Sharpeners: Type - Pocket Sized Knife Sharpener; Material - Hardened Chrome Steel; Length - 3-3/4"; Handle - High Visibility Orange Color