Menu Search
DOTTIE #LBK

Knife, Utility, (1) Folding Lock-Back Blade

SKU # 78100210880
Type: Utility Knife
Number of Blades: 1
Blade Type: (1) Folding Lock-Back
Blade Material: Steel
Handle: Die Cast Aluminum

Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - (1) Folding Lock-Back; Handle - Die Cast Aluminum; Additional Information - Includes: Knife, Nylon Pouch, Replacement Blades; Manufacturer Series - Dottie

Additional Info: Includes: Knife, Nylon Pouch, Replacement Blades