Menu Search
GREENLEE #0652-24

Pocket Knife, Lockback Blade, 2.250 in. Stainless Steel

SKU # 78331000057
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Knife, Lockback
Number of Blades: 1
Blade Type: Folding
Blade Material: Stainless Steel
Handle: Desert Ironwood Handle
Length: Blade, 2.25 in.

Knives: Type - Pocket Knife, Lockback; Number of Blades - 1; Blade Type - Folding; Blade Material - Stainless Steel; Handle - Desert Ironwood Handle; Length - Blade, 2.250 in.; Additional Information - Handle Length: 3.500 in., Handle Type: Contoured

Additional Info: Handle Length: 3.500 in., Handle Type: Contoured