Menu Search
GREENLEE #PA6575

PowerBlade Multi Purpose Knife, (12) Liner Lock Stainless Steel Blade, Zytel Plastic Handle

SKU # 76932811394
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Electricians Knife
Number of Blades: 12
Blade Type: (12) Liner Lock
Blade Material: Stainless Steel
Handle: Zytel Plastic
Length: Closed, 4.4 in., Open, 7.6 in., Blade, 3 in., Handle, 4.6 in.

Knives: Type - Electricians Knife; Number of Blades - 12; Blade Type - (12) Liner Lock; Blade Material - Stainless Steel; Handle - Zytel Plastic; Length - Closed, 4.40 in., Open, 7.60 in., Blade, 3.00 in., Handle, 4.60 in.; Additional Information - Size: 0.60 in. W x 1.30 in. H

Additional Info: Size: 0.60 in. W x 1.30 in. H