(0)

IDEAL #35-285

Pocket Knife, Electricians High-Carbon Steel

SKU: 78325035285
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Pocket Knife, Electricians
Number of Blades: 2
Blade Type: (1) Spearpoint 2-3/4 in. (1) Screwdriver 2-3/4 in.
Blade Material: High Carbon Steel
Handle: Black Delrin Handle
Description
Knives: Type - Pocket Knife, Electricians; Number of Blades - 2; Blade Type - (1) Spearpoint 2-3/4" (1) Screwdriver 2-3/4"; Blade Material - High-Carbon Steel; Handle - Black Delrin Handle