Menu Search
IDEAL #35-286

Pocket Knife, Hawkbill/Sheepfoot Stainless Steel

SKU # 78325035286
Type: Pocket Knife, Hawkbill/Sheepfoot
Number of Blades: 1
Blade Type: (1) Curved Blade 3 in.
Blade Material: Stainless Steel
Handle: Delrin Handle

Knives: Type - Pocket Knife, Hawkbill/Sheepfoot; Number of Blades - 1; Blade Type - (1) Curved Blade 3"; Blade Material - Stainless Steel; Handle - Delrin Handle