Menu Search
IDEAL #35-300

Utility Knife .025" Steel

SKU # 78325035300
Type: Utility Knife
Number of Blades: 1
Blade Type: (1) Retractable, 3 Position
Blade Material: 0.025 in. Steel
Handle: Die Cast Aluminum

Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - (1) Retractable, 3 Position; Blade Material - .025" Steel; Handle - Die Cast Aluminum; Additional Information - Supplied with 3 spare blades.

Additional Info: Supplied with 3 spare blades.