Menu Search
KLEIN TOOLS #DK06

Hacking Knife Blade, 5-1/2" Stainless Steel

SKU # 09264476101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hacking Knife
Number of Blades: 1
Blade Type: (1) Spearpoint, Regular and Serrated Edges
Blade Material: Stainless Steel
Handle: Cushion Grip
Length: Blade, 5-1/2 in.

Knives: Type - Hacking Knife; Number of Blades - 1; Blade Type - (1) Spearpoint, Regular & Serrated Edges; Blade Material - Stainless Steel; Handle - Cushion Grip; Length - Blade, 5-1/2"; Additional Information - Cuts duct board and flexible duct. Supplied w/nylon sheath

Additional Info: Cuts duct board and flexible duct. Supplied w/nylon sheath