Menu Search
Knives Linesmans's Skinning Knife 8" Stainless Steel
KLEIN TOOLS #1570-3

Linesmans's Skinning Knife 8" Stainless Steel

SKU # 09264444120
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lineman's Skinning Knife
Number of Blades: 1
Blade Type: (1) Curved Skinning Blade 3 in.
Blade Material: Stainless Steel
Handle: Molded Plastic Handle
Length: 8 in.

Knives: Type - Linesmans's Skinning Knife; Number of Blades - 1; Blade Type - (1) Curved Skinning Blade 3"; Blade Material - Stainless Steel; Handle - Molded Plastic Handle; Length - 8"; Additional Information - Supplied w/Handle Ring

Additional Info: Supplied w/Handle Ring