Menu Search
KLEIN TOOLS #44000-BLK

Lockback Pocket Knife, 1 Spearpoint Stainless Steel Blade, 3-1/8 in. L, Aluminum Handle

SKU # 09264444010
Type: Pocket Knife, Lockback
Number of Blades: 1
Blade Type: (1) Spearpoint 2-1/4 in.
Blade Material: Stainless Steel
Handle: Die Cast Aluminum
Length: Closed, 3-1/8 in.

Knives: Type - Pocket Knife, Lockback; Number of Blades - 1; Blade Type - (1) Spearpoint 2-1/4"; Blade Material - Stainless Steel; Handle - Die Cast Aluminum; Length - Closed, 3-1/8"; Additional Information - Color: Black Chrome blade and Black Anodized-aluminum handle

Additional Info: Color: Black Chrome blade and Black Anodized-aluminum handle