Menu Search
Knives Pocket Knife, 1 Coping-Type 2-1/4 in. Stainless Steel Blade
KLEIN TOOLS #1550-45

Pocket Knife, 1 Coping-Type 2-1/4 in. Stainless Steel Blade

SKU # 09264444245
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Pocket Knife, Coping Type
Number of Blades: 1
Blade Type: Coping Type 2-1/4 in.
Blade Material: Stainless Steel
Handle: Plastic
Length: 3.25 in.

Knife; Pocket; Coping Type; (1) 2-1/4 in., Stainless Steel Blade; Plastic Handle; 3.25 in. Length

  • Carry loop on end of knife
  • Offers a lifetime warranty on material defects and workmanship for the normal life of the product
  • Compact and lightweight
  • Carry loop included
  • Blade length: 2-1/4 in.
  • Application: For skinning small wire and cable