Menu Search
KLEIN TOOLS #44034

Pocket Knife, 1 Spearpoint Stainless Steel Blade, 4 in. L, Stainless Steel Handle

SKU # 09264444034
Type: Pocket Knife
Number of Blades: 1
Blade Type: (1) Spearpoint 2-5/8 in.
Blade Material: Stainless Steel
Handle: Stainless Steel w/Rosewood Inserts
Length: Closed, 4 in.