Menu Search
KLEIN TOOLS #1550-6

Pocket Knife Closed, 3-3/4" Carbon Steel

SKU # 09264444206
Type: Pocket Knife
Number of Blades: 3
Blade Type: (1) Curved Blade 2-3/8 in., (1) Spearpoint 2-1/2 in., (1) Screwdriver-tip 2-1/2 in.
Blade Material: Carbon Steel
Handle: Textured Plastic
Length: Closed, 3-3/4 in.

Knives: Type - Pocket Knife; Number of Blades - 3; Blade Type - (1) Curved Blade 2-3/8" (1) Spearpoint 2-1/2" (1) Screwdriver-tip 2-1/2"; Blade Material - Carbon Steel; Handle - Textured Plastic; Length - Closed, 3-3/4"