Menu Search
KLEIN TOOLS #1550-4

Pocket Knife, Hawkbill/Sheepfoot Closed, 4" Carbon Steel

SKU # 09264444204
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Knife, Hawkbill/Sheepfoot
Number of Blades: 1
Blade Type: (1) Curved Blade 2-5/8 in.
Blade Material: Carbon Steel
Handle: Textured Plastic
Length: Closed, 4 in.