Menu Search
KLEIN TOOLS #44001

Pocket Knife, Lockback Closed, 3-1/2" Stainless Steel

SKU # 09264444001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Knife, Lockback
Number of Blades: 1
Blade Type: (1) Spearpoint 2-1/2 in.
Blade Material: Stainless Steel
Handle: Die Cast Aluminum
Length: Closed, 3-1/2 in.

Additional Info: Supplied w/pocket with belt clip