Menu Search
Knives Pocket Knife, Lockback Closed, 3-1/2" Stainless Steel
KLEIN TOOLS #44004

Pocket Knife, Lockback Closed, 3-1/2" Stainless Steel

SKU # 09264444004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Pocket Knife, Lockback
Number of Blades: 1
Blade Type: (1) Curved Blade 2-3/8 in.
Blade Material: Stainless Steel
Handle: Nylon
Length: Closed, 3-1/2 in.