Menu Search
KLEIN TOOLS #44036

Pocket Knife, Sportsman Closed, 3-1/2" Stainless Steel

SKU # 09264444036
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Knife, Sportsman
Number of Blades: 1
Blade Type: (1) Sharp-Point 2-3/8 in. Blade
Blade Material: Stainless Steel
Handle: Brass Bolsters With Ebony Wood Handle
Length: Closed, 3-1/2 in.