Menu Search
KLEIN TOOLS #DK0612

Serrated Duct Knife Stainless Steel

SKU # 09264476102
Type: Serrated Duct Knife
Number of Blades: 1
Blade Material: Stainless Steel
Handle: Cushion Grips

Knives: Type - Serrated Duct Knife; Number of Blades - 1; Blade Material - Stainless Steel; Handle - Cushion Grips; Additional Information - 5.5" Blade

Additional Info: 5.5" Blade