Menu Search
KLEIN TOOLS #1580-3

Klein-Kurve Skinning Knife, 1 (1) Curved Skinning Blade, Ergonomic Handle, 8-3/4 in. L

SKU # 09264444043
Type: Linesman's Skinning Knife
Number of Blades: 1
Blade Type: (1) Curved Skinning Blade
Handle: Ergonomic
Length: 8-3/4 in.

Knives: Type - Linesman's Skinning Knife; Number of Blades - 1; Blade Type - (1) Curved Skinning Blade; Handle - Ergonomic; Length - 8-3/4 in.; Additional Information - Length Less Ring: 8 in., Handle Color: Black; Manufacturer Series - Klein Kurve

Additional Info: Length Less Ring: 8 in., Handle Color: Black