Menu Search
KLEIN TOOLS #44132

Utility Knife, 3 (1) Retractable, Rubber Grips Handle, Closed, 6-1/4 in.

SKU # 09264444026
Type: Utility Knife
Number of Blades: 3
Blade Type: (1) Retractable
Handle: Rubber Grips
Length: Closed, 6-1/4 in.

Knives: Type - Utility Knife; Number of Blades - 3; Blade Type - (1) Retractable; Handle - Rubber Grips; Length - Closed, 6-1/4 in.; Additional Information - Handle: 6.25 in.

Additional Info: Handle: 6.25 in.