Please Log In or Register to view pricing & availability.
Availability
Specifications
Type:
Utility Knife
Number of Blades:
1
Blade Type:
(1) Retractable, 3 Position
Blade Material:
Stainless Steel
Handle:
Grips
Length:
6-5/8 in.
Description
Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - 1 Retractable, 3 Position; Blade Material - Stainless Steel; Handle - Grips; Length - 6-5/8"; Additional Information - Auto Loading