You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #44131

Utility Knife Closed, 4-1/8"

SKU # 09264444025
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Utility Knife
Number of Blades: 1
Blade Type: Folding, 3 Position
Handle: Rubber Grips
Length: Closed, 4-1/8 in.

Knives: Type - Utility Knife; Number of Blades - 1; Blade Type - Folding, 3 Position; Handle - Rubber Grips; Length - Closed, 4-1/8"