Menu Search
KLEIN TOOLS #44218

Klein Utility Knife, Hawkbill, 1 Blade, 7.8 in. L

SKU # 09264444218
Type: Cable Skinning Utility Knife
Number of Blades: 1
Blade Type: Hawkbill
Blade Material: 440A Stainless Steel
Length: 7.8 in.